Koyo
Roller Thrust Bearing Washer, 2in Bore
Mfr # TRB-3244
Zoro # G401800350
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 2 in
- Inside Dia. (mm) 50.8 mm
- Outside Dia. (In.) 2.75 in
- Outside Dia. (mm) 69.85 mm
- Thickness (In.) 0.06 in
Explore More Products
- KOYO Roller Thrust Bearing Washer, 3/4in Bore TRB-1220
- KOYO Roller Thrust Brng Washer, 2 1/4in Bore TRD-3648
- KOYO Roller Thrust Bearing Washer, 2in Bore TRA-3244
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore TRB-1828
- KOYO Roller Thrust Brng Washer, 2 1/2in Bore TRA-2435
- KOYO Roller Thrust Bearing Washer, 1/2in Bore TRA-815
- KOYO NRB Thrust Washer TRA916
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore TRB-2233
- KOYO Roller Thrust Bearing Washer, 2in Bore TRC-3244
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick TRC613
- TRITAN Thrust Washer, dia. 0.375in, 0.03in. Thick TRA613
- Koyo Thrust Bearings