Koyo
Roller Thrust Bearing Washer, 1in Bore
Mfr # TRB-1625
Zoro # G201800338
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 1 in
- Inside Dia. (mm) 25.4 mm
- Outside Dia. (In.) 1.562 in
- Outside Dia. (mm) 39.67 mm
- Thickness (In.) 0.063 in
Explore More Products
- KOYO Roller Thrust Brng Washer, 1 3/4in Bore TRD-2840
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore TRB-1828
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore TRD-2233
- KOYO Roller Thrust Bearing Washer, 7/8in Bore TRA-1423
- KOYO Roller Thrust Bearing Washer, 3in Bore TRB-4860
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore TRD-1828
- KOYO Roller Thrust Brng Washer, 1 3/8in Bore TRB-2233
- KOYO Roller Thrust Bearing Washer, 3/4in Bore TRA-1220
- KOYO Roller Thrust Bearing Washer, 3/4in Bore TRC-1220
- INA Thrust Washer, Inside Dia. 1.250 In TWA2031
- INA Thrust Washer, Inside Dia. 0.375 In TWA613-HLA
- Koyo Thrust Bearings