customer-service Help
Koyo

Thrust Washer, 0.126", Steel

Koyo Thrust Washer, 0.126", Steel TRD-2840
Tap to zoom
Hover or click to zoom
$8.15

Must order in multiples of 2

  • Inside Dia. (In.): 1.75 in
  • Inside Dia. (mm): 44.45 mm
  • Outside Dia. (In.): 2.5 in
See full product details
Orders over $75 ship free.

Total: $16.30

Koyo #TRD-2840 Specifications

  • Inside Dia. (In.): 1.75 in
  • Inside Dia. (mm): 44.45 mm
  • Outside Dia. (In.): 2.5 in
  • Outside Dia. (mm): 63.5 mm
  • Thickness (In.): 0.126 in
  • Thickness (mm): 3.2 mm
  • Construction Material: 52100 Steel
  • Item: Thrust Washer
  • Nominal Inside Dia.: 1 3/4 in
  • Nominal Outside Dia.: 2 1/2 in
  • Thickness: 1/8 in
  • System of Measurement: Inch
  • Country of Origin (subject to change): Japan

Description

Thrust Washer

Reviews of Koyo #TRD-2840