Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1061
Zoro #
G709192706
UPC #
00021000010615
Country of Origin
United States
Dimensions
Item Length
3 1/2 in
Item Width
3 1/2 in
Item Size
24 oz
Item Height
9 1/2 in
Details
Item
Grated Parmesan Cheese
Container Type
Single-Serve Tub
Product Type
Condiments
Items per Pack
1
Description
Grated Parmesan Cheese, Item Length 3 1/2 in, Item Height 9 1/2 in, Product Type Condiments, Item Width 3 1/2 in, Items per Pack 1, Item Size 24 oz, Container Type Single-Serve Tub
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.