Kraft Tool
Masons Line, 500 ft, Braided Nylon, Green
Mfr # BC341
Zoro # G5068061
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 170 lb Test, Alkali and Abrasion Resistant
- Construction Braided Nylon
- Type Braided
- Number of pieces 1
- Length 500 ft
Explore More Products
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Pink BC355
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, White BC340
- KRAFT TOOL Masons Line, 500 ft, Braided Nylon, Yellow BC342
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons BC339
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons BC346
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons BC334T
- KRAFT TOOL Hunter Braided Nylon Masons Line, 1 BC490
- STRINGLINER Twine #18X1000Ft Flu Yel Braid 35765
- STERLING Sterling Kraken Rigging Rope 5/8 x 600' No Splice KRKN58-600-NS KRKN58-600-NS
- CYPHER Cypher 765411 1 in. x 60 cm Nylon Sling; Red 765411
- ZORO SELECT Rope, 600ft, Blk, 215lb., Polyprpylne 340120-Blk-00600-R0554
- Kraft Tool Chains, Ropes & Cables