Kraft Tool
Joint Raker, Skate Wheel, 8-1/2 in, Alum
Mfr # BL210
Zoro # G5067991
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Clean Old Mortar Out of Joints
- Type Skate Wheel
- Number of Pieces 1
- Length (In.) 8 1/2 in
- Color Silver
Explore More Products
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 3/4"R CF147PF
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 20x4" CF739BPF
- KRAFT TOOL Pool Trowel, Pro-Form, 11-5/8" Shank, 20x4" CF293BPF
- KRAFT TOOL Blue Steel Hand Cove T, 6"x6" 1/2"R 6"Lip CF9080PF
- KRAFT TOOL Stainless Steel Curb Tool, 3/4"R Curb/Gu CF651PF
- KRAFT TOOL Tapered Wood Handle, Masonry Brushes, 14" BL431
- KRAFT TOOL Gutter Tool w/Woo, 6" x 4-1/2" 1-1/2"R CF198
- KRAFT TOOL Replacement Blade, Hubbard Jointer, 3/4" BL283
- KRAFT TOOL Gunite Trowel, Pro-Form, Heavy-Duty, 14x4" CF204PF
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 CC952ASINGLE
- BON TOOL Bon 84-730 Bucket Hoist For 5 Or 3.5 Gal Pails 84-730
- Kraft Tool Concrete & Masonry Tools