Kraft Tool
Concrete Finishing Broom Head, 36 in, Wood
Mfr # CC172
Zoro # G5067492
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Concrete Finishing
- For Use With Fresh Concrete
Explore More Products
- KRAFT TOOL Heavy-Duty Concrete Spreader, 20" x 5 CC901
- KRAFT TOOL Rub Brick Mop, 20 Grit, 8x7" CC497-01
- KRAFT TOOL Round Hole Tamper Grill without Handle 48" x 8" CC885-01
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 18 GG592-01
- KRAFT TOOL Joint Touch-Up Roller, Sanded Face, 3/8" CC568
- KRAFT TOOL Double 3/8" V-Notch Steel Rake Head, 24 GG595-01
- KRAFT TOOL Stone Tracer Tool, 2-1/2" Bit, 1" dia. BL383
- KRAFT TOOL Safety Roller, Thread Adapter, 24" CC956-24
- KRAFT TOOL Magnesium Asphalt Rake Head, 36 GG626-01
- BON TOOL Bon 82-333 Fresno Trowel, Spring 48" X 5"square End 82-333
- BON TOOL Radius Edger, 6" X 1", 1/2" Radius Wood Handle 12-888
- Kraft Tool Concrete Finishing Tools