Kraft Tool
Concrete Hand Float, Square Edges, 12in L
Mfr # CF012PF
Zoro # G9792081
$27.27
5% off
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Concrete Finishing
- Material Magnesium
- Type Mag Float
- Pattern Square Edges
- Length (In.) 12 in
Explore More Products
- KRAFT TOOL Stainless Steel Curb/Gutter Tool, 2"R Cu CF511PF
- KRAFT TOOL Heat Iron FC501
- KRAFT TOOL Outside Curb Nose Too, 9" x 5" x 5" 1/2"R CF580
- KRAFT TOOL Professional Nylon Tool Bag WL103
- KRAFT TOOL Curb Tool w/Wood Hand, 6" x 5" 1-1/2"R CF197
- KRAFT TOOL Outside Curb/Sidewalk Tool, 6" x 4" 1"R CF148
- KRAFT TOOL Outside Corner Drywall Tool, 2-1/2 DW619
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 10x4" CF202PF
- KRAFT TOOL Cement Finish Trowel, Pro-Form, 14x4.5" CF218PF
- KRAFT TOOL Blue Crucible Steel Inside, 7"x6"x6" 1"R CF764
- KRAFT TOOL Convex Jointer, 5/8 x 3/4 x 10-1/2 in, Stl RO5121-5/8X3/4
- Kraft Tool Masonry Tools