This item is Discontinued.

Kraft Tool Fluted Rubbing Brick, w/Handle, 6 x 3 in CF283

Fluted Rubbing Brick, w/Handle, 6 x 3 in (Discontinued)

  • Mfr # CF283
  • Zoro # G5082445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF283
Zoro #
G5082445
UPC #
765139602838
Country of Origin
United States

Dimensions

Length
6 in
Width
3 in
Height
1 in

Details

Item
Fluted Rubbing Brick
Grit
20
Abrasive Material
Silicon Carbide
Color
Black Brick w/Red Handle
Grade
Coarse

Description

Fluted Rubbing Brick, Abrasive Material Silicon Carbide, Grit 20, Color Black Brick w/Red Handle, Grade Coarse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.