Kraft Tool
Replacement Scraper Blade for Scraper, 7"
Mfr # GG013-01
Zoro # G6484305
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 7"
- Features Flexible
- Application Ideal for after work clean up as well as prepping surfaces for remodeling and refurbishments.
- Number of Pieces 1
Explore More Products
- KRAFT TOOL Elite Series 3" All Stainless Steel DW706PF
- KRAFT TOOL Elite Series 4" All Stainless Steel DW729
- KRAFT TOOL Painters Tool, Stiff, 2-3/8", SS DW027
- KRAFT TOOL Elite Series 2" All Stainless Steel DW728PF
- KRAFT TOOL Replacement Blade for Wallscraper, 22" DC388
- KRAFT TOOL Blade for Heavy-Duty Scraper, 22" CC209
- KRAFT TOOL Stainless Steel Standard Taping, 12"x3 DW812PFSS
- KRAFT TOOL Elite Series 10" Stainless Steel Lim DW736PFL
- KRAFT TOOL Elite Series 4" All Stainless Steel DW729L
- WARNER 4" Flex Joint Knife, Carbon Steel 184
- HYDE 4 in. Bs Hcs Xhd Stif Chi Scraper 02600 2600
- Kraft Tool Drywall and Plastering Tools