This item is Discontinued.

Kraft Tool Round to Square Lute Handle, 66"L, Wood GG875-03

Round to Square Lute Handle, 66"L, Wood (Discontinued)

  • Mfr # GG875-03
  • Zoro # G5177295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GG875-03
Zoro #
G5177295
UPC #
765139452235
Country of Origin
United States

Dimensions

Length
66 in

Details

Color Coding System
No
Connection Type
Tapered
Color
Blonde
Material
Wood
Item
Squeegee Handle
For Use With
Mfg. No. GG875-01, GG875-02
Application
Squeegee Handle
Features
Round To Square Shape For Comfort
Handle Material
Wood

Description

Squeegee Handle, Color Coding System No, Features Round To Square Shape For Comfort

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.