Krud Kutter

1 gal. House & Siding Cleaner Bottle

Hover or click to zoom Tap to zoom
Key Features
  • Item: House and Siding Cleaner
  • Size: 1 gal
  • Container Type: Bottle
  • Fragrance: Sweet
  • RTU Yield per Container: 11 gal
  • Removes: Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
  • Recommended Dilution: 1:10
  • For Use On: Concrete and Other Hard Surfaces, Metal
See full product details
$13.40
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Size 1 gal

Details

Item House and Siding Cleaner
Container Type Bottle
Fragrance Sweet
RTU Yield per Container 11 gal
Removes Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood
Recommended Dilution 1:10
For Use On Concrete and Other Hard Surfaces, Metal
Product Type House and Siding Cleaner

Description

House and Siding Cleaner, Size 1 gal, For Use On Concrete and Other Hard Surfaces, Metal, Removes Environmental Pollution, Dirt and Grime from Vinyl, Aluminum Siding, Stucco, Terra Cotta Roof Tiles and Painted Wood, Container Type Bottle, Recommended Dilution 1:10, RTU Yield per Container 11 gal, Sweet

    Reviews of Krud Kutter #HS014