Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleaner Degreaser, Bottle, Size 1 gal.

  • Zoro #: G3671263
  • Mfr #: KK012

$10.92

  • Primary Chemical: None
  • Degreaser VOC Range: Contains no VOC
  • Recommended Dilution: Ready to Use
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Krud Kutter #KK012 Specifications

  • Zoro #: G3671263
  • Mfr #: KK012
Primary Chemical: None Degreaser VOC Range: Contains no VOC
Recommended Dilution: Ready to Use Standards: Safer Choice Certified
RTU Yield per Container: Varies with Usage Degreaser Container Size: 1 gal.
Sub-Category: Cleaner/Degreaser Degreaser Application: Facility Maintenance
Includes Chemical: None Cleaner Container Type: Jug
Item: Cleaner/Degreaser Cleaner Form: Liquid
Degreaser NSF Rating: Not Rated Cleaner Chemical Product Grouping: Degreasers
Cleaner Container Size: 1 gal. Degreaser Container Type: Jug
Degreaser Item: Cleaner/Degreaser Green Certification or Other Recognition: Biodegradable Products Institute Certified
Ready to Use/Concentrated: Concentrated Degreaser Solvent Type: Solvent
Fragrance: Unscented Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaning up a grease spill isn't as easy as soap and water -- you'll need a heavy-duty degreaser for these kinds of jobs. Take a look at the features for Krud Kutter Cleaner/Degreaser. Degreaser Container Size: 1 gal..

Reviews of Krud Kutter #KK012