Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Cleaner Degreaser, Size 32 oz.

  • Zoro #: G3686837
  • Mfr #: KK326

$6.09

  • RTU Yield per Container: Varies with Usage
  • Fragrance: Unscented
  • Item: Cleaner/Degreaser
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Krud Kutter #KK326 Specifications

  • Zoro #: G3686837
  • Mfr #: KK326
RTU Yield per Container: Varies with Usage Fragrance: Unscented
Item: Cleaner/Degreaser Degreaser Item: Cleaner/Degreaser
Degreaser Container Size: 32 oz. Degreaser NSF Rating: Not Rated
Sub-Category: Cleaner/Degreaser Degreaser Solvent Type: Solvent
Green Certification or Other Recognition: Biodegradable Products Institute Certified Cleaner Container Type: Trigger Spray Bottle
Recommended Dilution: Ready to Use Cleaner Chemical Product Grouping: Degreasers
Primary Chemical: None Cleaner Container Size: 32 oz.
Cleaner Form: Liquid Degreaser Application: Facility Maintenance
Ready to Use/Concentrated: Concentrated Standards: Safer Choice Certified
Degreaser VOC Range: Contains no VOC Includes Chemical: None
Country of Origin (subject to change): United States

Description

Powerful degreasers are designed to clean even the toughest, greasiest messes in industrial settings. Here are some important details for Krud Kutter Cleaner/Degreaser. Degreaser Container Size: 32 oz..

Reviews of Krud Kutter #KK326