This item is Discontinued.

Krud Kutter Liquid 32 Oz Mold and Mildew Stain Remover, Trigger Spray Bottle 305471

Liquid 32 Oz Mold and Mildew Stain Remover, Trigger Spray Bottle (Discontinued)

  • Mfr # 305471
  • Zoro # G5940897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305471
Zoro #
G5940897
UPC #
020066331153
Country of Origin
United States

Dimensions

Size
32 Oz
Cleaner Container Size
32 oz
Container Size
32 oz

Details

Item
Mold and Mildew Stain Remover
Color
Light Yellow
Cleaner Form
Liquid
Fragrance
Floral
Container Type
Trigger Spray Bottle
Cleaner Chemical Product Grouping
Mold Killers and Mildew Removers
Cleaner Container Type
Trigger Spray Bottle
Coverage
Varies
Includes Chemical
None
Recommended Dilution
Ready to Use
Flash Point
201.2 Degrees F
Primary Chemical
None
RTU Yield per Container
32 oz.
Application Method
Spray
Item - Mildew and Mold Remover
Mildew and Mold Remover
Contains
Bleach-Free
Standards
ANSI Z88.2, OSHA
VOC Content
0%
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
Properties
No Rinse Required, Nonflammable
pH Level
11
pH Value
Alkaline
NSF Rating
Not Rated
Product Label
Bleach-Free Mold and Mildew Remover
Biodegradable
No
Rinse Required
No
EPA Registered
No

Description

Bleach-Free Mold and Mildew Remover, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, Contains Bleach-Free, EPA Registered No, NSF Rating Not Rated, Properties No Rinse Required, Nonflammable, Ready to Use, Standards ANSI Z88.2, OSHA, Surfaces for Use On Hard Nonporous Surfaces, Fragrance Floral, pH Level 11, pH Value Alkaline, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 0 Percent, Flash Point 201.2 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.