Skip to Main Content
customer-service Help
Krud Kutter

Liquid 4 oz. Cleaner and Degreaser, Bottle

Krud Kutter Liquid 4 oz. Cleaner and Degreaser,  Bottle KK04
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2.40 /ea

Order in multiples of 4

  • Item: Cleaner and Degreaser
  • Container Type: Bottle
  • Size: 4 oz.
See full product details
Orders over $75 ship free.
Total: $9.60

Krud Kutter #KK04 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Bottle
  • Size: 4 oz.
  • Cleaner Form: Liquid
  • Fragrance: Mild
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleans what ordinary cleaners simply can't. Selected by "Reader's Digest" magazine as "best cleaner in America". Concentrated formula removes dried latex paint, paint overspray, grease, oil, dirt, and more. Color-fast, fabric-safe, leaves no residue. Biodegradable. Non-toxic.

Restrictions and Compliance

Hazardous material
This item has been restricted from sale in the following states: AL, HI

Reviews of Krud Kutter #KK04