Skip to Main Content
customer-service Help
Krud Kutter

Liquid 55 gal. Cleaner and Degreaser, Drum

Krud Kutter Liquid 55 gal. Cleaner and Degreaser,  Drum KK55
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$556.75
  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
See full product details
Item requires special delivery charges. A $199.00 per item surcharge will be applied.
Total: $556.75

Krud Kutter #KK55 Specifications

  • Item: Cleaner and Degreaser
  • Container Type: Drum
  • Size: 55 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Facility Maintenance
  • Fragrance: Unscented
  • Recommended Dilution: Ready to Use
  • Degreaser Solvent Type: Solvent
  • Ready to Use/Concentrated: Concentrated
  • Net Weight: 500 lb
  • Degreaser NSF Rating: Not Rated
  • RTU Yield per Container: Varies with Usage
  • Green Certification or Other Recognition: Biodegradable Products Institute Certified
  • Degreaser VOC Range: Contains no VOC
  • Includes Chemical: None
  • Cleaner Container Size: 55 gal
  • Standards: EPA Registered, NSF Rated
  • Cleaner Container Type: Drum
  • Degreaser Container Size: 55 gal.
  • Primary Chemical: None
  • Cleaner Chemical Product Grouping: Degreasers
  • Degreaser Item: Cleaner/Degreaser
  • Sub-Category: Cleaner/Degreaser
  • Degreaser Container Type: Drum
  • Flash Point: 201 Degrees F
  • Container Size: 55 gal
  • VOC Content: 0%
  • Nonflammable: Yes
  • Features: and Stain Remover, Cleaner, Degreaser, Interior / Exterior Use
  • Application: Facility Maintenance
  • Biodegradable: Yes
  • Product Series: Krud Kutter
  • Base Formula: Water Based
  • Plastic Safe: Yes
  • NSF Rating: A1
  • pH Level: 12.4
  • Properties: Biodegradable, Nonflammable, Plastic Safe
  • pH Value: Alkaline
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Cleaner/Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Drum, 55 gal, Unscented, Cleaner VOC Range Contains No VOC, Concentrated, Recommended Dilution Ready to Use, Cleaner NSF Rating Not Rated, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, Safer Choice Certified, Cleaner/Degreaser

Reviews of Krud Kutter #KK55