Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Oil Stain Remover, 32 oz

  • Zoro #: G4821336
  • Mfr #: OG326
$9.34
  • Fragrance: Unscented
  • For Use On: Asphalt, Composite/Wood Decks, Concrete, Driveways, Garage Floors, Masonry, Patios, Pavers, Walkways, Wood
  • Flash Point: 198 Degrees F
See full product details
Orders over $75 ship free.

Krud Kutter #OG326 Specifications

  • Zoro #: G4821336
  • Mfr #: OG326
Fragrance: Unscented For Use On: Asphalt, Composite/Wood Decks, Concrete, Driveways, Garage Floors, Masonry, Patios, Pavers, Walkways, Wood
Flash Point: 198 Degrees F Primary Chemical: None
Container Type: Bottle Removes: Anti Freeze, Brake Fluid, Cooking oils, diesel fluid, grease, hydraulic fluid, power steering fluid, tar, transmission fluid, tree sap, wax, oil
Cleaner Form: Liquid Cleaner Chemical Product Grouping: Degreasers
Item: Oil Stain Remover Cleaner Container Size: 32 oz
Size: 32 oz. Recommended Dilution: Ready to Use
VOC Content: 227 g/L Cleaner Container Type: Bottle
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Degreaser, Chemicals For Use On Hard Nonporous Surfaces, Bottle, 32 oz, Unscented, Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Primary Chemical None, No Series, Cleaner Solvent Base Solvent, VOC Content 227 g/L, Flash Point 198 Degrees F, Oil Stain Remover

Restrictions and Compliance

Hazardous material

Reviews of Krud Kutter #OG326