Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Clear Base Glossy Acrylic Enamel Paint

  • Zoro #: G0350056
  • Mfr #: K01041
$56.75
  • Color: Clear Base
  • VOC Content: 419g/L
  • Dry Time: 4 to 8 hr
See full product details
Orders over $75 ship free.

Krylon #K01041 Specifications

  • Zoro #: G0350056
  • Mfr #: K01041
Color: Clear Base VOC Content: 419g/L
Dry Time: 4 to 8 hr Item: Enamel Paint
Surface: Metal, Steel, Wood Finish: Glossy
Paint and Primer Sub Category: Enamels Paint Base Type: Alkyd
Resin Type: Acrylic Alkyd Enamel For Use On Surface Material: Iron, Steel
Coverage: 361 to 369 sq ft/gal Application Method: Airless Spray, Brush, Spray, Spray Gun
Dry Time Recoat: 12 to 24 hr Size: 1 gal
Color Family: Clears Paint Color Family: Clears
Base Type: Acrylic Standards: OSHA 29 CFR 1910.1200
For Use With: Structural Steel, Storage Tank, Conveyors, Ladders, Bar Joists, Fencing, Handrails, Machinery, Piping, Metal Doors, Pipe Racks, Shelving, Safety Markings Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Iron, Steel, Paint Base Type Alkyd, Paint Color Family Clears, Clear Base, Finish Gloss, Size 1 gal, Coverage 361 to 369 sq ft/gal, VOC Content 419g/L, Dry Time Recoat 12 to 24 hr, Dry Time 4 to 8 hr, Application Method Airless Spray, Brush, Spray, Spray Gun

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, OH, PA, RI

Reviews of Krylon #K01041