1 gal. Clear Base High Gloss Alkyd Enamel Paint
- Zoro #: G0350318
- Mfr #: K00537253-16
$53.29
- Paint Base Type: Alkyd
- Paint Color Family: Clears
- Standards: OSHA 29 CFR 1910.1200
Krylon #K00537253-16 Specifications
| |
Paint Base Type: Alkyd | Paint Color Family: Clears |
Standards: OSHA 29 CFR 1910.1200 | Coverage: 350 to 175 sq ft/gal |
Item: Enamel Paint | VOC Content: 316g/L |
Size: 1 gal | Dry Time Recoat: 8 hr |
Resin Type: Alkyd Enamel | Base Type: Alkyd |
Dry Time: 4 to 5 hr | Application Method: Airless Spray, Brush, Spray |
Color Family: Clears | Finish: High Gloss |
Surface: Concrete, Metal, Steel, Wood | Paint and Primer Sub Category: Enamels |
Color: Clear Base | For Use On Surface Material: Concrete, Iron, Masonry, Metal, Steel, Wood |
Country of Origin (subject to change): United States |
Description
Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Clears, Clear Base, Finish High Gloss, Size 1 gal, Coverage 350 to 175 sq ft/gal, VOC Content 316g/L, Dry Time Recoat 8 hr, Dry Time 4 to 5 hr, Application Method Airless Spray, Brush, Spray
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material | |
This item has been restricted from sale in the following states: CO, CT, DE, RI |