5 gal. OSHA Yellow Glossy Alkyd Enamel Paint
- Zoro #: G0468487
- Mfr #: K00532910-20
$349.99
- Paint Color Family: Yellows
- For Use On Surface Material: Concrete, Iron, Masonry, Metal, Steel, Wood
- Dry Time: 4 to 5 hr
Krylon #K00532910-20 Specifications
| |
Paint Color Family: Yellows | For Use On Surface Material: Concrete, Iron, Masonry, Metal, Steel, Wood |
Dry Time: 4 to 5 hr | Standards: OSHA 29 CFR 1910.1200 |
Surface: Concrete, Metal, Steel, Wood | Application Method: Airless Spray, Brush, Spray |
Finish: Glossy | Dry Time Recoat: 8 hr |
Resin Type: Alkyd Enamel | VOC Content: 328g/L |
Size: 5 gal | Base Type: Alkyd |
Item: Enamel Paint | Paint Base Type: Alkyd |
Color: OSHA Yellow | Coverage: 350 to 175 sq ft/gal |
Color Family: Yellows | Paint and Primer Sub Category: Enamels |
Country of Origin (subject to change): United States |
Description
Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Yellows, Safety Yellow, Finish Gloss, Size 5 gal, Coverage 350 to 175 sq ft/gal, VOC Content 328g/L, Dry Time Recoat 8 hr, Dry Time 4 to 5 hr, Application Method Airless Spray, Brush, Spray
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material |