Athletic Striping Paint, Bright Wht, 5 gal

KRYLON| Zoro #: G1435743| Mfr #: K52137249-20

$119.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dry Time Tack Free: 1/2 hr.
Dry Time: 1/2 hr.
Base Type: Water
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1435743 Mfr #: K52137249-20
Dry Time Tack Free: 1/2 hr.Dry Time: 1/2 hr.
Base Type: WaterExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: 4:1 Concentrated Athletic Field Marking PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: Boundary Marking PaintPaint Color Family: Whites
Application Temperature: Above 32 Degrees FPaint and Primer Application Method: Marking Wand, Spray
Net Weight: 5 gal.Coverage: 5000 Linear ft./4" Strip
Color: Bright WhiteItem: 4:1 Concentrated Athletic Field Marking Paint
Size: 5 gal.Paint and Primer Surface Material: Grass
Country of Origin (subject to change): United States

Description

4:1 Concentrated Athletic Field Marking Paint, Water Base Type, Bright White, Size 5 gal., Net Weight 18.9L, Coverage 5000 Linear ft./4 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 1/2 hr., Application Temperature Above 32 Degrees F, Application Method Aerosol, Marking Wand, Surface Grass Athletic Fields, Mild to Moderate Exposure Conditions

Reviews