Athletic Striping Paint, Black, 5 gal.

KRYLON| Zoro #: G0744213| Mfr #: K52130113-20

$113.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0744213 Mfr #: K52130113-20
Base Type: WaterNet Weight: 5 gal.
Line Striping Aerosol: YesPaint Color Family: Blacks
Color: BLACKSize: 5 Gal.
Item: 1:1 Concentrated Athletic Field Marking PaintStriping & Marking Paint & Chalk Item: 1:1 Concentrated Athletic Field Marking Paint
Dry Time Tack Free: 1/2 hr.Exposure Conditions: Mild to moderate
Dry Time: 1/2 hr.Coverage: 5000 Linear ft./4" Strip
Paint and Primer Sub Category: Boundary Marking PaintPaint and Primer Surface Material: Grass
Paint and Primer Application Method: Marking Wand, SprayApplication Temperature: Above 32 Degrees F
Country of Origin (subject to change): United States

Product Description

1:1 Concentrated Athletic Field Marking Paint, Water Base Type, Black, Size 5 gal., Net Weight 18.9L, Coverage 5000 Linear ft./4 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 1/2 hr., Application Temperature Above 32 Degrees F, Application Method Aerosol, Marking Wand, Surface Grass Athletic Fields, Mild to Moderate Exposure Conditions

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.