JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Athletic Striping Paint, White, 5 gal.

KRYLON| Zoro #: G1810225| Mfr #: K52130404-20

$130.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1810225 Mfr #: K52130404-20
Dry Time: 1/2 hr.Application Temperature: Above 32 Degrees F
Base Type: WaterPaint and Primer Application Method: Marking Wand, Spray
Net Weight: 5 gal.Paint and Primer Surface Material: Grass
Line Striping Aerosol: YesExposure Conditions: Mild to moderate
Dry Time Tack Free: 1/2 hr.Size: 5 Gal.
Striping & Marking Paint & Chalk Item: 4:1 Concentrated Athletic Field Marking PaintItem: 4:1 Concentrated Athletic Field Marking Paint
Color: WHITEPaint and Primer Sub Category: Boundary Marking Paint
Paint Color Family: WhitesCoverage: 5000 Linear ft./4" Strip
Country of Origin (subject to change): United States

Product Description

4:1 Concentrated Athletic Field Marking Paint, Water Base Type, White, Size 5 gal., Net Weight 18.9L, Coverage 5000 Linear ft./4 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 1/2 hr., Application Temperature Above 32 Degrees F, Application Method Aerosol, Marking Wand, Surface Grass Athletic Fields, Mild to Moderate Exposure Conditions
Save 15%. Sign up for Z-mail.