Athletic Striping Paint, Yellow, 5 gal.

KRYLON| Zoro #: G2177892| Mfr #: K52132900-20

$157.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177892 Mfr #: K52132900-20
Net Weight: 5 gal.Size: 5 Gal.
Paint and Primer Application Method: Marking Wand, SprayDry Time Tack Free: 1/2 hr.
Exposure Conditions: Mild to moderateApplication Temperature: Above 32 Degrees F
Paint and Primer Surface Material: GrassBase Type: Water
Dry Time: 1/2 hr.Line Striping Aerosol: Yes
Striping & Marking Paint & Chalk Item: 4:1 Concentrated Athletic Field Marking PaintItem: 4:1 Concentrated Athletic Field Marking Paint
Color: yellowPaint and Primer Sub Category: Boundary Marking Paint
Paint Color Family: YellowsCoverage: 5000 Linear ft./4" Strip
Country of Origin (subject to change): United States

Product Description

4:1 Concentrated Athletic Field Marking Paint, Water Base Type, Yellow, Size 5 gal., Net Weight 18.9L, Coverage 5000 Linear ft./4 In. Strip, Dry Time 1/2 hr., Dry Time Tack Free 1/2 hr., Application Temperature Above 32 Degrees F, Application Method Aerosol, Marking Wand, Surface Grass Athletic Fields, Mild to Moderate Exposure Conditions

Product Reviews

Save 15%. Sign up for Z-mail.