Krylon

Black, Flat, 9 oz

Krylon Black, Flat, 9 oz NOW-21211
Hover or click to zoom Tap to zoom
Key Features
  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Blacks
  • Color: Black
  • Paint and Primer Finish: Flat
  • Net Weight: 9 oz
  • Dry Time: 10 min
  • Paint and Primer Surface Material: Multi-Surface
See full product details
$22.12

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Krylon #NOW-21211 Specifications

  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Blacks
  • Color: Black
  • Paint and Primer Finish: Flat
  • Net Weight: 9 oz
  • Dry Time: 10 min
  • Paint and Primer Surface Material: Multi-Surface
  • Country of Origin (subject to change): China

Description

KRYLON-Now Aerosol Paint. Popular general purpose utility aerosol paint for indoors and out! Applies smoothly; covers extraordinarily well and works as a rust preventative. Dries to a durable enamel finish in as little as 10 minutes. This package contains one 9oz/255g can of paint. Available in a variety of colors including metallic's; flat and gloss: each sold separately. Contains no CFC's. WARNING: contents under pressure; extremely flammable. Made in USA.Dimensions:
  • Height: 7.8
  • Width: 2.6
  • Depth: 2.6
  • Restrictions and Compliance

    Reviews of Krylon #NOW-21211

    3 Reasons You Can Count On Us

    • Supplies for every job.

      9 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      3 million products ship in 2 days or less.

    • Stretch your budget further.

      Everyday low prices on the brands you love.