Krylon

Black, Gloss, 12 oz

Krylon Black, Gloss, 12 oz KDH5605
Hover or click to zoom Tap to zoom
Key Features
  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Blacks
  • Color: Black
  • Paint and Primer Finish: Gloss
  • Net Weight: 12 oz
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States
See full product details
$8.85

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Krylon #KDH5605 Specifications

  • Item: Spray Paint
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Paint Color Family: Blacks
  • Color: Black
  • Paint and Primer Finish: Gloss
  • Net Weight: 12 oz
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Krylon #KDH5605

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.