Krylon

Eggplant, Matte, 12 oz

Krylon Eggplant, Matte, 12 oz 9353
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Purples
  • Paint and Primer Finish: Matte
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Eggplant
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States
See full product details
$10.12 29% off
$7.11

Must order in multiples of 2


Subtotal: $14.22

Krylon #9353 Specifications

  • Item: Spray Paint
  • Paint Color Family: Purples
  • Paint and Primer Finish: Matte
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Eggplant
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Krylon #9353

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.