Krylon
Enamel Paint, Glossy, Alkyd Base, Gloss White, 1 gal
- Zoro #: G0350108
- Mfr #: K00921
Tap to zoom
Hover or click to zoom
$60.05
- Promotion Restriction: Not eligible for promotion
- Item: Enamel Paint
- For Use On Surface Material: Drywall;Wood;Plaster;Masonry;Concrete;Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $60.05
Krylon #K00921 Specifications
- Zoro #: G0350108
- Mfr #: K00921
- Promotion Restriction: Not eligible for promotion
- Item: Enamel Paint
- For Use On Surface Material: Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family: Whites
- Finish: Glossy
- Size: 1 gal
- Paint Base Type: Alkyd
- Color: Gloss White
- Coverage: 361 to 369 sq ft/gal
- VOC Content: 437g/L
- Dry Time: 4 to 8 hr
- Dry Time Recoat: 12 to 24 hr
- Application Method: Airless Spray, Brush, Spray, Spray Gun
- For Use With: Structural Steel, Storage Tank, Conveyors, Ladders, Bar Joists, Fencing, Handrails, Machinery, Piping, Metal Doors, Pipe Racks, Shelving, Safety Markings
- Base Type: Acrylic
- Paint and Primer Sub Category: Enamels
- Surface: Metal, Steel, Wood
- Standards: OSHA 29 CFR 1910.1200
- Color Family: Whites
- Resin Type: Acrylic Alkyd Enamel
- Product Type: Enamel Paint
- Country of Origin (subject to change): United States
Description
Enamel Paint, For Use On Surface Material Iron, Steel, Paint Base Type Alkyd, Paint Color Family Whites, White, Finish Gloss, Size 1 gal, Coverage 361 to 369 sq ft/gal, VOC Content 437g/L, Dry Time Recoat 12 to 24 hr, Dry Time 4 to 8 hr, Application Method Airless Spray, Brush, Spray, Spray Gun
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, NH, OH, PA, RI
Reviews of Krylon #K00921
Explore more
- Krylon Interior/Exterior Paint, Semi-Gloss, Water Base, Safety Green, 1 gal K11044001
- Krylon Interior/Exterior Paint, High Gloss, Water Base, Deep Base, 5 gal K11072525
- Krylon Enamel Paint, Flat, Alkyd Base, Black, 1 gal K00780464-16
- Krylon Enamel Paint, Glossy, Alkyd Base, Aluminum, 1 gal K00532500-16
- Krylon Interior/Exterior Paint, Flat, Water Base, New Caterpillar Yellow, 1 gal K11004711
- Krylon Interior/Exterior Paint, Eggshell, Alkyd Base, Black, 1 gal K00771
- Krylon Enamel Paint, High Gloss, Alkyd Base, Clear Base, 1 gal K00537253-16
- Krylon Enamel Paint, Glossy, Alkyd Base, Aluminum, 5 gal K00532500-20
- Pratt & Lambert Exterior Paint, Semi-gloss, Latex Base, Wafted Feather, 1 gal 0000Z8692-16
- Pratt & Lambert Exterior Paint, Flat, Latex Base, Whisper, 1 gal 0000Z8491-16
- Pratt & Lambert Exterior Paint, Eggshell, Latex Base, Sweet William, 5 gal 0000Z8592-20
- Krylon Interior and Exterior Paints and Stains