Krylon

Low Gloss Black, Gloss, 1 Gal

Krylon Low Gloss Black, Gloss, 1 Gal K01965000
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Gloss
  • Net Weight: 1 Gal
  • Paint and Primer Sub Category: Farm Equipment Paint
  • Paint and Primer Surface Material: Farm Implements
  • Country of Origin (subject to change): United States
See full product details
$61.12

Must order in multiples of 4


Subtotal: $244.48

Krylon #K01965000 Specifications

  • Item: Spray Paint
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Gloss
  • Net Weight: 1 Gal
  • Paint and Primer Sub Category: Farm Equipment Paint
  • Color: Low Gloss Black
  • Paint and Primer Surface Material: Farm Implements
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • Hazardous material

Reviews of Krylon #K01965000

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.