Krylon

Metallic Vintage Bra, Metallic, 12 oz

Krylon Metallic Vintage Bra, Metallic, 12 oz 2774
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Metallics
  • Paint and Primer Finish: Metallic
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Metallic Vintage Bra
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States
See full product details
$15.15
Orders over $75 ship free.

Subtotal: $15.15

Krylon #2774 Specifications

  • Item: Spray Paint
  • Paint Color Family: Metallics
  • Paint and Primer Finish: Metallic
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Metallic Vintage Bra
  • Paint and Primer Surface Material: Wood, Metal, Glass, Paper
  • Country of Origin (subject to change): United States

Description

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Reviews of Krylon #2774