Krylon

Hammered Spray Paint, Silver, 12 oz.

Hover or click to zoom Tap to zoom
Key Features
  • Color: Silver
  • Finish: N/A
  • Net Weight: 12 oz
  • Coverage: 25 sq ft
  • Exposure Conditions: Exterior, Interior
  • Dry Time Recoat: 2 to 48 hr
  • Paint Sub-Brand: Fusion
  • Base Type: Solvent
See full product details
$9.69
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

Color Silver
Finish N/A
Net Weight 12 oz
Coverage 25 sq ft
Exposure Conditions Exterior, Interior
Dry Time Recoat 2 to 48 hr
Paint Sub-Brand Fusion
Base Type Solvent
Spray Paints Item Hammered Spray Paint
Dry Time Tack Free 2 hr
Standards MIR Compliant
Dry Time 25 min
Application Temperature 55 Degrees to 75 Degrees F
Resin Type Alkyd Enamel
Item Hammered Spray Paint
Paint and Primer Finish Hammered
Sub Brand Fusion
Flammability Flammable
Use Location Exterior, Interior
Coating Application General Purpose Spray Paint
Minimum Application Temperature 55 Degrees F
Maximum Application Temperature 75 Degrees F
Container Type Aerosol Can
Resistance Properties Chemical-Resistant

Description

Hammered Spray Paint, Opacity 100 Percent, Coating Application General Purpose Spray Paint, Color Family Aluminum/Metallic, Compatible Surface Material Ceramic, Glass, Metal, Plastic, Wood, Sheen Gloss, Finish Texture Hammered, Resin Type Alkyd Enamel, Color Silver, Container Size 16 oz, Coverage Area 25 sq ft, Base Type Solvent, Dry Time 25 min, Use Location Exterior, Interior, Sub Brand Fusion, Container Type Aerosol Can, Dry Time Tack Free 2 hr, Dry Time to Recoat 2 hr to 48 hr

    Restrictions and Compliance

    Reviews of Krylon #K02788007