Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Enamel Paint, Alkyd, Brush/Spray, Dark Gray

  • Zoro #: G6533018
  • Mfr #: K00538200-16
$40.48
  • Size: 1 gal
  • Paint Cleanup: Mineral Spirits
  • For Use On Surface Material: Concrete, Iron, Masonry, Metal, Steel, Wood
See full product details
Orders over $75 ship free.

Krylon Industrial #K00538200-16 Specifications

  • Zoro #: G6533018
  • Mfr #: K00538200-16
Size: 1 gal Paint Cleanup: Mineral Spirits
For Use On Surface Material: Concrete, Iron, Masonry, Metal, Steel, Wood VOC Content: 298g/L
Coverage: 350 to 175 sq ft/gal Dry Time: 2 to 6 hr
Dry Time Recoat: 12 to 24 hr Color: Dark Machinery Gray
Features: Interior/Exterior Paint Sub-Brand: Tough Coat
Application Method: Airless Spray, Brush, Spray Paint Base Type: Alkyd
Standards: USDA Item: Enamel Paint
Min. Application Temp.: 45 Degrees F Finish: Gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Enamel Paint, For Use On Surface Material Concrete, Iron, Masonry, Metal, Steel, Wood, Paint Base Type Alkyd, Paint Color Family Grays, Dark Machinery Gray, Finish Gloss, Size 1 gal, Coverage 350 to 175 sq ft/gal, VOC Content 298g/L, Dry Time Recoat 12 to 24 hr, Paint Sub-Brand Tough Coat, Paint Cleanup Mineral Spirits, Dry Time 2 to 6 hr, Min. Application Temp. 45 Degrees F, Application Method Airless Spray, Brush, Spray, Features Interior/Exterior, Standards USDA

Restrictions and Compliance

WARNING: This product can expose you to chemicals including Titanium dioxide, which is known to the State of California to cause cancer, and Benzene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, UT

Reviews of Krylon Industrial #K00538200-16