Krylon Industrial
Inverted Marking Paint, 17 oz., Clear, Water -Based
- Zoro #: G0349021
- Mfr #: A03500
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.54
Krylon Industrial #A03500 Specifications
- Zoro #: G0349021
- Mfr #: A03500
- Item: Marking Paint
- Paint Color Family: Clears
- Color: Clear
- Base Type: Water
- Size: 17 oz.
- Paint and Primer Sub Category: Inverted Marking Paint
- Coverage: 234 to 468 Linear ft.
- Paint and Primer Surface Material: Asphalt, Brick, Concrete, Grass, Gravel
- Container Type: Can
- Exposure Conditions: Interior/Exterior
- Dry Time: 10 min.
- Striping & Marking Paint & Chalk Item: Marking Paint
- Line Striping Aerosol: Yes
- Dry Time Tack Free: 10 min.
- Net Weight: 17 oz.
- Paint and Primer Application Method: Spray
- Striping and Marking Paint and Chalk Item: Marking Paint
- VOC Content: 380g/L
- Application Method: Spray
- Paint Base Type: Water
- Minimum Application Temperature: 70 Degrees F
- Resin Material: VT Alkyd
- Paint Collection: Temporary Marking Paint
- Maximum Application Temperature: 80 Degrees F
- Fade Resistant: Yes
- Compatible with Manufacturer Part Number: K07095, K07096
- Product Type: Marking Paint
- Surface Material: Asphalt, Brick, Concrete, Grass
- Application: General Purpose
- Formulation: Modified Alkyd
- Coverage Area: 664 Linear ft/1 in Stripe
- Permanence: Temporary
- Paint Dispensing Style: Inverted
- Compatible Equipment: Striping and Marking Machines
- VOC Compliant: Yes
- Resistance Properties: Weather Resistant
- Use Location: Exterior
- UV Resistant: Yes
- Container Size: 20 oz
- Flammability: Flammable
- Country of Origin (subject to change): United States
Description
Marking Paint, Water Base Type, Line Striping Aerosol Yes, Clear, Size 20 oz, Marking Paint, Paint and Primer Surface Material Asphalt, Brick, Concrete, Grass, Gravel, Paint and Primer Application Method Spray, Coverage 234 to 468 Linear ft, Net Weight 17 oz, Dry Time 10 min, Dry Time Tack Free 10 min, Interior/Exterior Exposure Conditions, VOC Content 380g/L
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Krylon Industrial #A03500
Explore more
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., High Visibility Yellow, Water -Based A03921004
- KRYLON INDUSTRIAL Athletic Field Marking Paint, 5 gal., NFL Blue, Water -Based K52131800-20
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot Blue, Water -Based K41131881-20
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based K42130404-20
- RUST-OLEUM Inverted Marking Paint, 26 oz., Fluorescent Red/Orange, Solvent -Based 350994
- RUST-OLEUM IC +LSPR MARK IC 360 FLUOR ORANGE 247835
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 17 oz., Caution Yellow, Water -Based 20-678
- KRYLON PRODUCTS GROUP-SHERWIN-WILLIAMS Krylon Industrial Quik-Mark Wb Inverted Marking Paint Apwa Brilliant Blue - A03406004 A03406004
- RUST-OLEUM Line Marking Paint, 20 oz, Safety Red 203029V
- Krylon Industrial Striping & Marking Paint