Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Marking Paint, Fluorescent Orange

  • Zoro #: G2479248
  • Mfr #: A03702007

$5.42

Details
  • Striping & Marking Paint & Chalk Item: Inverted Marking Paint
  • VOC Content: 356g/L
  • Item: Marking Paint
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Krylon Industrial #A03702007 Specifications

  • Zoro #: G2479248
  • Mfr #: A03702007
Striping & Marking Paint & Chalk Item: Inverted Marking Paint VOC Content: 356g/L
Item: Marking Paint Color: Fluorescent Orange
Line Striping Aerosol: Yes Green Environmental Attribute: Does Not Contain Methylene Chloride
Net Weight: 17 oz. For Use With: Krylon Marking Wands (K07095 and K07096)
Exposure Conditions: 70 Degrees to 80 Degrees F Paint and Primer Sub Category: Inverted Marking Paint
Application Temperature: Above 40 Degrees F Coverage: 468 Linear ft.
Dry Time: 2 min. Size: 17 oz.
Paint Color Family: Oranges Base Type: Solvent
Standards: MIR Compliant Dry Time Tack Free: 2 min.
Country of Origin (subject to change): United States

Description

Zoro also offers striping and marking paint for traffic zones in an array of materials, included chlorinated solvent and latex acrylic. Take a look at the features for this Marking Paint : COLOR: Fluorescent Orange, SIZE: 17 oz., PAINT COLOR FAMILY: Oranges

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #A03702007