customer-service Help
Krylon Industrial

Rust Preventative Spray Paint, Aluminum, Gloss, 12 oz.

Krylon Industrial Rust Preventative Spray Paint,  Aluminum,  Gloss,  12 oz. A00324
Tap to zoom
Hover or click to zoom
$8.97
  • Promotion Restriction: Not eligible for promotion
  • Item: Rust Preventative Spray Paint
  • Paint Color Family: Silvers
See full product details
Orders over $75 ship free.

Total: $8.97

Krylon Industrial #A00324 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Rust Preventative Spray Paint
  • Paint Color Family: Silvers
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 20 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: Aluminum
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
  • Paint and Primer Surface Material: Metal;Steel
  • Dry Time Tack Free: 1 hr.
  • Paint Sub-Brand: Tough Coat
  • Dry Time Recoat: 4 hr.
  • Application Temperature: 50 to 85 Degrees F
  • Color Family: Silvers
  • Dry Time: 15 min.
  • Finish: Gloss
  • Exposure Conditions: Interior/Exterior
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, High Heat Aluminum, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft

Restrictions and Compliance

Reviews of Krylon Industrial #A00324