Krylon Industrial
Rust Preventative Spray Paint, Federal Highway Yellow, Gloss, 12 oz.
- Zoro #: G4434600
- Mfr #: A01009007
Hover or click to zoom Tap to zoom
$12.59
- Item: Rust Preventative Spray Paint
- Paint Color Family: Yellows
- Spray Paints Item: Rust Preventative Spray Paint
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.59
Krylon Industrial #A01009007 Specifications
- Zoro #: G4434600
- Mfr #: A01009007
- Item: Rust Preventative Spray Paint
- Paint Color Family: Yellows
- Paint and Primer Finish: Gloss
- Spray Paints Item: Rust Preventative Spray Paint
- Net Weight: 12 oz.
- Coverage: 20 sq. ft.
- Paint and Primer Sub Category: Specialty Spray Paint
- Color: Federal Highway Yellow
- Base Type: Solvent
- Resin Type: Acrylic Alkyd Enamel
- Dry Time: 15 min.
- Application Temperature: 50 Degrees to 85 Degrees F
- Paint Sub-Brand: Tough Coat
- Exposure Conditions: Interior/Exterior
- Dry Time Recoat: 4 hr.
- Dry Time Tack Free: 1 hr.
- Standards: MIR Compliant
- Paint and Primer Surface Material: Metal;Steel
- Color Family: Yellows
- Sub-Category: Specialty Spray Paint
- Finish: Gloss
- Country of Origin (subject to change): United States
Description
Rust Preventative Spray Paint, Federal Highway Yellow, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Exterior, Interior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Krylon Industrial #A01009007
Explore more
- KRYLON INDUSTRIAL Rust Preventative Spray Paint, Clear, Gloss, 12 oz. A01000007
- KRYLON INDUSTRIAL Rust Preventative Spray Paint, Black, Flat, 14 oz. K00789007
- KRYLON INDUSTRIAL Spray Paint, Smoke Gray, Gloss, 12 oz. K01608A07
- RUST-OLEUM Spray Primer, White, Flat, 12 oz 1681830V
- ZINSSER Rustoleum 249322 12 Oz Dark Green Self Etching Primer Spray Paint 249322
- TESTORS CFT PNT MAT NAVY BLU 2OZ 297430
- RUST-OLEUM Spray Paint, OSHA Safety Blue, Gloss, 12 oz. 1624830
- Krylon Industrial Spray Paint