Skip to Main Content
customer-service Help
Krylon Industrial

Rust Preventative Spray Paint, Federal Yellow, Gloss, 14 oz.

Krylon Industrial Rust Preventative Spray Paint,  Federal Yellow,  Gloss,  14 oz. K00449007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.32
  • Paint Color Family: Yellows
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
See full product details
Orders over $75 ship free.
Total: $8.32

Krylon Industrial #K00449007 Specifications

  • Paint Color Family: Yellows
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 14 oz.
  • Coverage: 25 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: Federal Yellow
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
  • Item: Rust Preventative Spray Paint
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Dry Time: 25 min.
  • Standards: MIR Compliant
  • Exposure Conditions: Interior/Exterior
  • Dry Time Tack Free: 1 hr.
  • Paint Sub-Brand: Rust Tough
  • Dry Time Recoat: 2 hr.
  • Color Family: Yellows
  • Sub-Category: Specialty Spray Paint
  • Finish: Gloss
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rust Preventative Spray Paint, Federal Yellow, Gloss Paint and Primer Finish, Net Weight 14 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 2 hr, Dry Time 25 min, Coverage 25 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #K00449007