- Home
- /
- Paint, Coatings & Supplies
- /
- Paints & Stains
- /
- Spray Paint & Primer
- /
- Spray Paint
- /
- Rust Preventative Spray Paint, Light Blue, Gloss, 14 oz
Shop Alternate Products
This Product is Discontinued
Krylon Industrial
Rust Preventative Spray Paint, Light Blue, Gloss, 14 oz (Discontinued)
Mfr # K00239007
Zoro # G3920983
This Product is Discontinued
Key Features
- Paint and Primer Sub Category Rust Preventative Spray Paint
- Paint Color Family Blues
- Color Light Blue
- Paint and Primer Finish Gloss
- Net Weight 14 oz
Customers Also Purchased
- Brand Krylon Industrial
-
MFR #
K00239007
-
Zoro #
G3920983
- UPC # 724504002390
- Country of Origin United States
- Category Spray Paint
Dimensions
Container Size | 20 oz |
Details
Item | Spray Paint |
Paint and Primer Sub Category | Rust Preventative Spray Paint |
Paint Color Family | Blues |
Color | Light Blue |
Paint and Primer Finish | Gloss |
Net Weight | 14 oz |
Coverage | 25 sq ft |
Dry Time | 25 min |
Base Type | Solvent |
Paint and Primer Surface Material | Metal;Wood;Aluminum;Steel |
Resin Type | Acrylic Alkyd Enamel |
Dry Time Tack Free | 1 hr. |
Application Temperature | 50 Degrees to 85 Degrees F |
Paint Sub-Brand | Rust Tough |
Dry Time Recoat | 2 hr. |
Exposure Conditions | Interior/Exterior |
Standards | MIR Compliant |
Spray Paints Item | Rust Preventative Spray Paint |
Color Family | Blue |
Application Method | Spray |
Coverage Area | 35 sq ft |
Use Location | Exterior, Interior |
Minimum Application Temperature | 50 Degrees F |
Coating Application | General Purpose Spray Paint |
Maximum Application Temperature | 85 Degrees F |
Opacity | 0 % |
Compatible Surface Material | Steel, Wood |
Resistance Properties | Chip-Resistant, Corrosion-Resistant, Peel-Resistant |
Flammability | Flammable |
Spray Paint Durability | Standard Spray Paints |
Sub Brand | Rust Tough |
Shelf Life | 6 mo |
VOC Compliant | Yes |
Sheen | Gloss |
Container Type | Aerosol Can |
Dry Time to Recoat | 2 hr or After 2 Days |
Finish Texture | Smooth |
Description
Rust Preventative Spray Paint, Opacity 0 Percent, Coating Application General Purpose Spray Paint, Color Family Blue, Compatible Surface Material Metal, Steel, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Alkyd Enamel, Color Light Blue, Container Size 20 oz, Coverage Area 35 sq ft, Base Type Solvent, Dry Time 48 hr, Use Location Exterior, Interior, Sub Brand Rust Tough, Container Type Aerosol Can, Dry Time Tack Free 15 min, Dry Time to Recoat 2 hr or After 2 Days
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material