Krylon Industrial

Rust Preventative Spray Paint, Light Machinary Gray, Gloss, 12 oz. (Discontinued)

Krylon Industrial Rust Preventative Spray Paint,  Light Machinary Gray,  Gloss,  12 oz. A00326007
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Grays
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 12 oz
  • Coverage: 20 sq ft
  • Paint and Primer Sub Category: Rust Preventative
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
See full product details
This Product is Discontinued

Krylon Industrial #A00326007 Specifications

  • Item: Spray Paint
  • Paint Color Family: Grays
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 12 oz
  • Coverage: 20 sq ft
  • Paint and Primer Sub Category: Rust Preventative
  • Color: Light Machinery Gray
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Exposure Conditions: Interior/Exterior
  • Dry Time: 15 min
  • Standards: MIR Compliant
  • Dry Time Tack Free: 1 hr.
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Rust Tough
  • Paint and Primer Surface Material: Metal;Steel
  • Finish: Gloss
  • Application Method: Spray
  • Sub-Category: Specialty Spray Paint
  • Color Family: Grays
  • Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Light Machinery Gray, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Exterior, Interior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft

Restrictions and Compliance

Reviews of Krylon Industrial #A00326007

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.