Skip to Main Content
customer-service Help
Krylon Industrial

Rust Preventative Spray Paint, Medium Green, Gloss, 12 oz.

Krylon Industrial Rust Preventative Spray Paint,  Medium Green,  Gloss,  12 oz. A01445007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.38
  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
See full product details
Orders over $75 ship free.
Total: $9.38

Krylon Industrial #A01445007 Specifications

  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Rust Preventative Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 20 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: Medium Green
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
  • Dry Time Recoat: 4 hr.
  • Paint Sub-Brand: Tough Coat
  • Dry Time Tack Free: 1 hr.
  • Item: Rust Preventative Spray Paint
  • Exposure Conditions: Interior/Exterior
  • Standards: MIR Compliant
  • Dry Time: 15 min.
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Color Family: Greens
  • Finish: Gloss
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rust Preventative Spray Paint, Medium Green, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 20 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #A01445007