Skip to Main Content
customer-service Help
Krylon Industrial

Rust Preventative Spray Primer, Gray, Flat Finish, 15 oz.

Krylon Industrial Rust Preventative Spray Primer,  Gray,  Flat Finish,  15 oz. K20829007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.21
  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Rust Preventative Spray Primer
See full product details
Orders over $75 ship free.
Total: $7.21

Krylon Industrial #K20829007 Specifications

  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Rust Preventative Spray Primer
  • Spray Paints Item: Spray Primer
  • Net Weight: 15 oz.
  • Coverage: 25 sq. ft.
  • Color: Gray
  • Base Type: Solvent
  • Resin Type: Acrylic Alkyd Enamel
  • Exposure Conditions: Interior/Exterior
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Item: Rust Preventative Spray Primer
  • Dry Time Tack Free: 1 hr.
  • Features: EZ Touch Fanspray Nozzle, Utility Coat
  • Dry Time Recoat: 2 hr.
  • Standards: MIR Compliant
  • Dry Time: 25 min.
  • Paint Sub-Brand: Rust Tough
  • Color Family: Grays
  • Finish: Flat
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Primer, Rust Tough, Gray, Net Weight 15 oz, Flat Paint and Primer Finish, Dry Time 25 min, Coverage 25 sq ft, Paint and Primer Surface Material Metal, Steel, Wood, Resin Type Acrylic Alkyd Enamel, Solvent Base Type, Application Temperature 50 Degrees to 85 Degrees F, Dry Time Tack Free 1 hr, Dry Time Recoat 2 hr, Interior/Exterior, Features EZ Touch Fanspray Nozzle, Utility Coat, Standards MIR Compliant

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #K20829007