Skip to Main Content
customer-service Help
Krylon Industrial

Rust Preventative Spray Primer, Red Oxide, Flat Finish, 12 oz.

Krylon Industrial Rust Preventative Spray Primer,  Red Oxide,  Flat Finish,  12 oz. A00342007
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$8.40
  • Paint Color Family: Reds
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Rust Preventative Spray Primer
See full product details
Orders over $75 ship free.
Total: $8.40

Krylon Industrial #A00342007 Specifications

  • Paint Color Family: Reds
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Rust Preventative Spray Primer
  • Net Weight: 12 oz.
  • Coverage: 20 sq. ft.
  • Color: Red Oxide Sandable
  • Exposure Conditions: Interior/Exterior
  • Dry Time: 15 min.
  • Paint Sub-Brand: Tough Coat
  • Resin Type: Acrylic Alkyd Enamel
  • Dry Time Tack Free: 1 hr.
  • Standards: MIR Compliant
  • Base Type: Solvent
  • Dry Time Recoat: 4 hr.
  • Features: -1
  • Item: Rust Preventative Spray Primer
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Color Family: Reds
  • Finish: Flat
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Primer, Tough Coat, Red Oxide, Net Weight 12 oz, Flat Paint and Primer Finish, Dry Time 15 min, Coverage 20 sq ft, Paint and Primer Surface Material Metal, Steel, Wood, Resin Type Acrylic Alkyd Enamel, Solvent Base Type, Application Temperature 50 Degrees to 85 Degrees F, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Interior/Exterior, Features EZ Touch Fanspray Nozzle, Sandable, Standards MIR Compliant

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #A00342007