Skip to Main Content
customer-service Help
Krylon Industrial

Spray Paint, Emerald Green, Gloss, 10 oz.

Krylon Industrial Spray Paint,  Emerald Green,  Gloss,  10 oz. CWBK01127
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$5.62
  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $5.62

Krylon Industrial #CWBK01127 Specifications

  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 10 oz.
  • Coverage: 15 to 18 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Emerald Green
  • Base Type: Solvent
  • Resin Type: Alkyd Enamel
  • Dry Time Tack Free: 1 hr.
  • Exposure Conditions: Interior/Exterior
  • Item: Spray Paint
  • Dry Time: 15 min.
  • Standards: MIR Compliant
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Paint Sub-Brand: ColorWorks
  • Dry Time Recoat: 4 hr.
  • Sub-Category: General Purpose Spray Paint
  • Color Family: Greens
  • Finish: Gloss
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Emerald Green, Gloss Paint and Primer Finish, Net Weight 10 oz, Paint and Primer Surface Material Metal, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 15 to 18 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #CWBK01127