Skip to Main Content
customer-service Help
Krylon Industrial

Spray Paint, Industrial Gray, Gloss, 10 oz.

Krylon Industrial Spray Paint,  Industrial Gray,  Gloss,  10 oz. CWBK01067
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.27
  • Paint Color Family: Grays
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $7.27

Krylon Industrial #CWBK01067 Specifications

  • Paint Color Family: Grays
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 10 oz.
  • Coverage: 15 to 18 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Industrial Gray
  • Base Type: Solvent
  • Resin Type: Alkyd Enamel
  • Dry Time Recoat: 4 hr.
  • Item: Spray Paint
  • Standards: MIR Compliant
  • Paint Sub-Brand: ColorWorks
  • Application Temperature: 50 Degrees to 85 Degrees F
  • Dry Time: 15 min.
  • Dry Time Tack Free: 1 hr.
  • Exposure Conditions: Interior/Exterior
  • Finish: Gloss
  • Color Family: Grays
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Industrial Gray, Gloss Paint and Primer Finish, Net Weight 10 oz, Paint and Primer Surface Material Metal, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 85 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 1 hr, Dry Time Recoat 4 hr, Dry Time 15 min, Coverage 15 to 18 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Krylon Industrial #CWBK01067