Skip to Main Content
customer-service Help
Krylon Industrial

Spray Paint, Satin White, Satin, 12 oz.

Krylon Industrial Spray Paint,  Satin White,  Satin,  12 oz. K07912000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.82
  • Paint Color Family: Whites
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $9.82

Krylon Industrial #K07912000 Specifications

  • Paint Color Family: Whites
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 15 to 20 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Satin White
  • Base Type: Solvent
  • Resin Type: Latex
  • Exposure Conditions: Interior/Exterior
  • Dry Time: 20 min.
  • Application Temperature: 70 Degrees F
  • Paint and Primer Surface Material: Masonry, Metal, Plaster, Plastic, Wood
  • Item: Spray Paint
  • Paint Sub-Brand: Iron Guard
  • Color Family: Whites
  • Dry Time Tack Free: 20 min.
  • Finish: Satin
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Satin White, Satin Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Masonry, Metal, Plaster, Plastic, Wood, Solvent Base Type, Resin Type Latex, Application Temperature 70 Degrees F, Interior/Exterior, Dry Time Tack Free 20 min, Dry Time 20 min, Coverage 15 to 20 sq ft

Restrictions and Compliance

Hazardous material

Reviews of Krylon Industrial #K07912000