15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Interior Ceiling Paint, Flat, White, 1 gal.

KRYLON| Zoro #: G1882036| Mfr #: K21121888-16

$27.92 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1882036 Mfr #: K21121888-16
Paint Color Family: WhitesFinish: Flat
Dry Time Recoat: 4 hr.Size: 1 gal.
Color: WhiteDry Time: 1 hr.
Application Method: Brush, Roll, Airless SpraySurface: Use on ceilings of Primed Plaster, Wallboard, Wood, Masonry, Wallpaper and Primed Metal
Item: Interior Ceiling PaintSize: 1 gal.
VOC Content: 99g/LFinish: Flat
Color: WhiteCoverage: 350 to 400 sq. ft./gal.
Country of Origin (subject to change): United States

Product Description

Interior Ceiling Paint, Paint Color Family Whites, White, Flat Finish, Size 1 gal., VOC Content 99g/L, Coverage 350 to 400 sq. ft./gal., Dry Time 1 hr., Dry Time Recoat 4 hr., Application Method Brush, Roll, Airless Spray, Surface Use on ceilings of Primed Plaster, Wallboard, Wood, Masonry, Wallpaper and Primed Metal

Restrictions and Compliance

*3: Hazardous material
*4 : This item has been restricted from sale in the following states : AK, GU, HI, PR

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.