DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Interior Dry Fall Paint, Eggshell, Wht, 5g

KRYLON| Zoro #: G1955475| Mfr #: K21350404-20

$218.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955475 Mfr #: K21350404-20
Paint Color Family: WhitesColor: White
Dry Time: 45 min.Dry Time Recoat: 1 hr.
Application Method: Brush, Roll, Airless, Conventional SpraySurface: For Aluminum, Concrete, Drywall, Metal, Masonry, Steel, Wood
Item: Interior Dry Fall PaintSize: 5 gal.
VOC Content: 100g/LColor: White
Finish: EggshellCoverage: 135 to 225 sq. ft./gal.
Paint Base Type: WaterCountry of Origin (subject to change): United States

Product Description

Interior Dry Fall Paint, Paint Color Family Whites, White, Eggshell Finish, Paint Base Type Water, Size 5 gal., VOC Content 100g/L, Coverage 135 to 225 sq. ft./gal., Dry Time 45 min., Dry Time Recoat 1 hr., Application Method Brush, Roll, Airless, Conventional Spray, Surface For Aluminum, Concrete, Drywall, Metal, Masonry, Steel, Wood

Restrictions and Compliance

*4 : This item has been restricted from sale in the following states : CA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.