Interior Paint, Eggshell, Bright Wht, 5 g.

KRYLON |Zoro #: G0353954|Mfr #: K21217249-20

$153.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353954 Mfr #: K21217249-20
Coverage: 350 to 400 sq. ft./gal.Paint Color Family: Whites
Dry Time Recoat: 4 hr.Item: Interior Paint
Dry Time: 1 hr.Application Method: Brush, Roll, Airless, Conventional Spray
Surface: Interior Use on Walls, Ceilings, and Trim of Primed Plaster, Wallboard, Wood, Masonry and Primed MetalItem: Interior Paint
VOC Content: 97g/LSize: 5 gal.
Color: Bright WhiteFinish: Eggshell
Coverage: 350 to 400 sq. ft./gal.Country of Origin (subject to change): United States

Product Description

Interior Paint, Water Base Type, Latex Resin Type, Bright White, Eggshell Finish, Size 5 gal., VOC Content 97g/L, Coverage 350 to 400 sq. ft./gal., Dry Time 1 hr.

Product Reviews

Save 15% when you sign up for Z-mail.