Interior Paint, Flat, Linen White, 5 gal.

KRYLON |Zoro #: G1173934|Mfr #: K21120261-20

$85.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1173934 Mfr #: K21120261-20
Coverage: 350 to 400 sq. ft./gal.Paint Color Family: Whites
Dry Time Recoat: 4 hr.Item: Interior Paint
Dry Time: 1 hr.Application Method: Brush, Roll, Airless, Conventional Spray
Surface: For Primed Plaster Walls and Ceilings, Drywall, Wood, Masonry, Primed MetalItem: Interior Paint
VOC Content: 57g/LSize: 5 gal.
Color: Linen WhiteFinish: Flat
Coverage: 350 to 400 sq. ft./gal.Country of Origin (subject to change): United States

Product Description

Interior Paint, Water Base Type, Acrylic Latex Resin Type, Linen White, Flat Finish, Size 5 gal., VOC Content 57g/L, Coverage 350 to 400 sq. ft./gal., Dry Time 1 hr.

Product Reviews

Save 15% when you sign up for Z-mail.